Beli kitagawa chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    50%
    Mulai

    Rp9.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    atribut:
    • Chuck Outside Diameter (mm): 85
    • Clamping Force (kN): 9
    • Outside Diameter Grip (mm): 2 - 70
    • Inside Diameter Grip (mm): 24 - 64
    • Specification: With handle for manual tightening
  2. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    47%
    Mulai

    Rp10.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    Deskripsi:
    -Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.
    atribut:
    • Chuck Outer Diameter (mm): 130
    • Clamping Force (kN): 15
    • Outer Diameter Grip (mm): 3 to 110
    • Inner Diameter Grip (mm): 33 to 100
  3. Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)
    Mulai

    Rp1.299.900

    Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.
    atribut:
    • Shape: With Mountain Picking
    • Cell Spacing (mm): 1.5x60° (serration pitch)
    • Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
    • Chuck Dimension (inch): 8
  4. BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Mulai

    Rp1.399.900

    BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw
    Deskripsi:
    Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
  5. KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    42%
    Mulai

    Rp20.999.900

    KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)
    Deskripsi:
    -The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
  6. BOLA DUNIA (TOOLS) Lathe Chuck 4 Jaw
    Mulai

    Rp3.899.900

    BOLA DUNIA (TOOLS) Lathe Chuck 4 Jaw
    Deskripsi:
    Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
  7. KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    Mulai

    Rp16.999.900

    KITAGAWA Scroll Chuck Integrated Claw Type, Straight Inlay
    atribut:
    • Dimensions h (mm): 42
    • Dimensions w (mm): Maximum: 2.5. Minimum: -12
    • Dimensions f (mm): 4.5
    • Chuck Gripping Range (phi mm): OutSide Diameter: 3 to 95. Inner Diameter: 29 to 84
    • Dimensions b (mm): 58
    • Dimensions m (mm): 24.5
    • GD² (N m²): 0.17 [0.017]
    • Mass (kg): 3.1 (with standard soft Jaw)
    • Maximum Operating Speed (rpm): 2500
    • TRUSCO Number: 101-9899
    • Type: One nail
  8. VICTOR 3-Jaw Scroll Chuck
    Mulai

    Rp13.999.900

    VICTOR 3-Jaw Scroll Chuck
    Deskripsi:
    -Hard jaws and soft jaws can be used. It is versatile and is highly accurate.-It can easily be mounted on lathe/indexing table by front mounting.
  9. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    atribut:
    • Chuck Outer Diameter (mm): 110
    • Clamping Force (kN): 12
    • Inner Diameter Grip (mm): 29 to 84
    • Outer Diameter Grip (mm): 3 to 95
  10. TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    35%
    Mulai

    Rp559.900

    TRUSCO Soft Jaw (for Kitagawa) (Claw Bubut)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  11. Mr. Meister 3-Jaw Scroll Chuck
    Mulai

    Rp4.799.900

    Mr. Meister 3-Jaw Scroll Chuck
    Deskripsi:
    Since the three claws work together, it is easy to center the material and it is used to grasp the material such as a circular prism or a triangular prism.Grasp the material
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)
    Mulai

    Rp1.099.900

    Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.*The product image is a representative image.
  13. KITAGAWA Soft Jaws For Power Chucks
    Mulai

    Rp2.299.900

    KITAGAWA Soft Jaws For Power Chucks
    atribut:
    • Chuck Dimensions (inch): 12
    • Pitch (mm): 1.5 x 60° (serration pitch)
    • Shape: No mountain harvesting
Daftar Harga kitagawa chuck Terbaru October 2026
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp9.999.900
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp10.999.900
Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)Rp1.299.900
BOLA DUNIA (TOOLS) Lathe Chuck 3 JawRp1.399.900
KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Rp20.999.900
BOLA DUNIA (TOOLS) Lathe Chuck 4 JawRp3.899.900
Arm Soft Jaw for Kitagawa Chucks (Claw Bubut)Rp1.099.900
KITAGAWA Gas Detector TubeRp539.900
KITAGAWA Scroll Chuck Integrated Claw Type, Straight InlayRp16.999.900
VICTOR 3-Jaw Scroll ChuckRp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)